Panasonic Relay 24V dc PCB mounting type 1 box 50 pieces

Sebelum PPN:
Rp65.999.900
Spesifikasi
AS ONE Part Number65-8060-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TUV
For relay 699-7014 please see matching socket part numbers 699-7026 and 699-7020. For corresponding contact configuration relays 3PST-NO, 3PST-NC please see matching socket part numbers 699-7051 and 699-7054.
SFS Series These slim miniature PCB surface mount relays have force guided contacts. Available with integrated LED indication / with diode. Typical applications are machine tools, robots, safety PLCs and the stringent safety requirements of these products.
Feature
Specification
*Coil voltage: 24V dc*Coil power: 500mW*Coil resistance: 1.152 kΩ*Contact configuration: 3NO/3NC*Number of poles: 6*Switching current: 6A*Maximum switching current AC: 6 A*Maximum switching current DC: 6 A*Maximum switching voltage DC: 125V*Maximum switching voltage AC: 250V*Mounting type: PCB mount*Terminal type: Through hole*Operating temperature Min: -40°C*Code number: 173-9092

Ulasan Produk

Tidak ada ulasan