Panasonic Relay 24V dc 4PNO, DPST PCB Mount Type

Sebelum PPN:
Rp1.099.900
Spesifikasi
Coil Resistance (kΩ)1.477
Coil Voltage (V)24/dc
Contact Configuration4PST, DPST
Contact MaterialGold plating
Maximum Switching Voltage (AC V)500
Maximum Switching Voltage (DC V)500
Number of Poles6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForEN 61810-1
Switching Current (A)8
Terminal TypeThrough hole
Type of SignBoard mounting
coil Electricity (mW)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EN50205, EN50178. SFN Series. These low-profile PCB-mount safety relays feature force-guided contacts. They offer extremely low power losses. Maximum switching capacity: 6 A / 8 A, 250 V ac Maximum switching voltage: 500 V ac/dc Nominal coil power consumption: 390 mW Low profile: 14.5 mm height Reinforced insulation Polarized electromagnet system with snap-on function Low total power losses

Ulasan Produk

Tidak ada ulasan