Panasonic Relay 24V dc 2c contact PCB mounting type

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-8096-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL certified, CSA, BSI
TX Series - InrushThis small PCB mount relay allows you to handle 7.5A inrush current. This compact PCB relay also provides high contact capacity and excellent vibration/shock resistance. The relay is sealed for automatic cleaning. Typical applications include air conditioning control and other large capacity control functions.
High sensitivity of 140mW High contact capacitance, 2 A, 30 V dc Supports 7.5 A inrush current
Feature
Specification
*Coil voltage: 24V dc*Contact configuration: DPDT*Mounting type: PCB mount*Switching current: 7.5A*Number of poles: 2*Terminal type: Through hole*Coil resistance: 4.114 kΩ*Coil power: 140mW*Length: 15mm*Withstand voltage between coil and contacts: 2kV rms*Maximum switching power AC: 60VA*Code number: 699-6297

Ulasan Produk

Tidak ada ulasan