Panasonic Power Relay AGP2019F DPST 5V dc 83 Ω

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-8080-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, TUV
Reverse polarity type part numbers include the R suffix
DSP Series Relays These miniature PCB mount power relays have high contact ratings and switching capacities, high sensitivity and high breakdown voltage. Their sealed construction allows for automatic cleaning. Typical applications include office and industrial electronics, measuring instruments, temperature controllers, PLCs, etc.
Monostable relay with high switching capacity in DIL format High breakdown voltage High sensitivity Hermetically sealed and self-cleaning Compact, H 10 x W 20.2 x D 11 mm
Feature
Specification
*Coil Voltage: 5V dc*Contact Configuration: DPST*Switching Current: 5 A*Terminal Type: Through Hole*Coil Resistance: 83 Ω*Application Type: Power*Length: 20.2mm*Depth: 11mm*Height: 10.5mm*Dimensions: 20.2 x 11 x 10.5mm*Operating Temperature Min: -40°C*Code Number: 650-2451

Ulasan Produk

Tidak ada ulasan