Panasonic power relay (AGP2013F), 1a1b contact, 12V dc, 480 Ω

Sebelum PPN:
Rp219.900
Spesifikasi
Contact Configuration1a1b
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V dc Contact Arrangement = SPDT Switching Current = 5 A Coil Resistance = 480 Ω Maximum Switching Voltage AC = 250V Maximum Switching Voltage DC = 125V Application Type = Industrial Equipment Length = 20.2mm Depth = 11mm Height = 10mm Dimensions = 20.2 x 11 x 10mm Operating Temperature Min = -40°C UL, CSA, TΩV. Reverse polarity type part numbers include R suffix. DSP Series Relays. High, sensitive and high breakdown voltage. The sealed structure allows automatic cleaning. Typical applications include office and industrial electronics, measuring instruments, temperature controllers and PLCs. Monostable relay with high switching capacity in DIL format High breakdown voltage High sensitivity Sealed construction and automatic cleaning Small size, H 10 x W 20.2 x D 11 mm

Ulasan Produk

Tidak ada ulasan