Panasonic Polypropylene film capacitor 300V ac 15nF ±20% 1 bag 1000 pieces

Sebelum PPN:
Rp38.999.900
Spesifikasi
AS ONE Part Number65-6969-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQUB series metallized polypropylene film capacitors have an operating temperature range of -40 to 110 °C, a rated voltage of 300 V ac, and are non-inductively constructed using metalized polypropylene film. Flame-retardant plastic case and non-flammable resin High safety (with safety function) [Class X1] High humidity resistance 85 °C, 85%, 275 V [AC] 500 hours Flame-retardant plastic case and non-flammable
Feature
Specification
*Capacitance: 15nF *Voltage: 300V ac *Mounting type: Through hole *Tolerance: ±20% *Series: ECQUB

Ulasan Produk

Tidak ada ulasan