Panasonic Pilot push button for operation Embedded type (with full color plate)
Spesifikasi
| Conformed Standard | JIS C4521 |
|---|---|
| Connectable Wire (mm²) | 2 (stranded wire), 1.6mm (single wire) |
| Contact Configuration | 1a (button display / ON) + 1b (button display / OFF) |
| Current Capacity (A) | (Contact) AC250V or less / 1.5, AC600V or less / 1.5 |
| Included Accessories | For 3 full color plates (part number: WN6003W010) |
| Number of Buttons | 2 |
| Part Number | BL6002K |
| Rated operating current (A) | 0.015~1.5 |
| Rated operating voltage (V) | AC24~600 |
| Rating | 50Hz / 60Hz (frequency), 600V (insulation voltage), 15mA (minimum lamp operating current) |
| Screw Dimensions | M3.5 |
| Terminal screw | 2-3.5 (standard compatible, round crimp terminal), 1.2 N . m (12.2 kgf . cm) (appropriate tightening torque) |
| Tightening Torque (N m) | (Standard) 0.8-1.2 |
| Type | Embedded type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch.
* When the embedded type is connected to the switch box, the gutter space is small, so be careful of the wiring.
* If the length of the wiring exceeds 30 m, or if there is an electric wire with a large current flowing nearby, the pilot lamp may not go out due to the floating capacitance.
* Tighten the wire connections with the proper torque.
* Up to two wires of the same size can be inserted into the same terminal. Use crimp terminals when connecting 3 or more wires or wires with different diameters.
* When the embedded type is connected to the switch box, the gutter space is small, so be careful of the wiring.
* If the length of the wiring exceeds 30 m, or if there is an electric wire with a large current flowing nearby, the pilot lamp may not go out due to the floating capacitance.
* Tighten the wire connections with the proper torque.
* Up to two wires of the same size can be inserted into the same terminal. Use crimp terminals when connecting 3 or more wires or wires with different diameters.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nkP115562848-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
