Panasonic Photo moss relay GE 1a1b

Sebelum PPN:
Rp7.299.900 - Rp149.999.900
Spesifikasi
Contact Configuration1a1b
Load current (A)0.12
Load voltage (V)350
PackageDIP8
StandardUL/C-UL,VDE,BSI
Terminal ShapeSurface mount terminal
VoltageAC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Load voltage: 60V product with low on-resistance (1Ω) and high capacity (0.5A) Load voltage: 60V, 350V, 400V available Withstand voltage: 5,000V (reinforced insulation)
Output configuration: 1a1b
Power supply, security equipment, telephone equipment, sensor equipment, measuring instruments, communication modems, power / plant equipment

Ulasan Produk

Tidak ada ulasan