Panasonic Metal Oxide Varistor Varistor voltage: 820V Maximum DC rated voltage: 670V, 500pF, ERZE14A821

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance500pF
Current (A)Clamp: 100
Dimensions (mm)17.5x8.2
Lead Spacing (mm)10
Length (mm)40.5
Limit Voltage (V)1355
MaterialZNR
Maximum Surge Current (A)7500
Maximum rated voltage (V)AC: 510, DC: 670
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)8.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Metal oxide varistor ZNR series E14. Capable of handling large surge currents and energies despite its compact size. Various pitches, sizes and voltages available. RoHS compliant.

Ulasan Produk

Tidak ada ulasan