Panasonic Metal Oxide Varistor Varistor voltage: 430V Maximum DC rated voltage: 350V, 210pF, ERZE07A431

Sebelum PPN:
Rp169.900
Spesifikasi
Capacitance210pF
Current (A)Clamp: 25
Dimensions (mm)9x6.5
Lead Spacing (mm)7.5
Length (mm)32.5
Limit Voltage (V)710
MaterialZNR
Maximum Surge Current (A)2500
Maximum rated voltage (V)AC: 275, DC: 350
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Metal oxide varistor ZNR series E7. Capable of handling large surge currents and energies despite its compact size. Various pitches, sizes and voltages available. RoHS compliant.

Ulasan Produk

Tidak ada ulasan