Panasonic Low Resistance Attached Solid State Relay AQS Series

Sebelum PPN:
Rp979.900
Spesifikasi
Contact Configuration4a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum Load Current = 0.06 A Maximum Load Current = 0.06 A Mounting Type = Board Mounted Maximum Load Voltage = 40 V Minimum Voltage Control = 1.5 V dc Maximum Voltage Control = 5 V dc Contact Arrangement = 4PST-NO Terminal Type = Board Pinout Device = MOSFET maximum turn-on time = 0.2 ms Dimensions = 10.37 x 4.4 x 2.1mm Operating temperature Max = +85°C AQS Series. This board mount PhotoMOS relay comes in an SOP 16 pin package with 4 channels. Typical applications include measurement equipment, test equipment, telecommunications equipment, broadcasting equipment and medical equipment. Uses 4-channel 4-form A in a small SOP 16-pin package (similar to 4 separate 1-form A) Output capacitance 1.0 pf (typ) with excellent electrical characteristics

Ulasan Produk

Tidak ada ulasan