Panasonic LED SPOT type UV irradiator controller

Sebelum PPN:
Rp61.999.900
Spesifikasi
Cooling MethodNatural cooling (no fan)
Display7 segment display
External InputIndividual irradiation input / irradiation stop input, interlock, all lighting irradiation input, product changeover (UJ35 only)
External OutputREADY signal, error signal, warning output, BUSY output (for each head), + 5V output (for indicator lamp)
Included AccessoriesAC adapter, key
Irradiation MethodEasy mode 1 pattern and pattern irradiation by program (up to 10 steps, 7 patterns) Batch / individual selection control of each head
Mass (g)Approximately 1,200 (controller approximately 960 / AC adapter approximately 240)
MethodRS232C parallel I / O
Operating Temperature/Humidity Range0 to + 35 ° C / 30 to 85% RH (with no condensation)
Operating Voltage (V)AC adapter included: 100-240AC (± 10%) 50 / 60Hz 60A (at AC100)
OperationSetting with operation switches, power key switch, RS232C (UJ35 setting tool)
Product TypeSwitching (8 types)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Why don't you bond resin / glass that does not easily transmit UV at 405nm?
405nm type Panasonic original high-efficiency lens that expands the application of UV curing
20,000mW / cm2 class Smart head operability Irradiation stability Environmental stability & reliability
Information on application collection, digital home appliances, medical equipment, printing / stamping, liquid crystal, electronic parts
Feature
Specification
4 head connection compatible AC adapter (ANUJ6802) included, connection UV sensor compatible

Ulasan Produk

Tidak ada ulasan