Panasonic Latching Relays DPDT 5V dc

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-8096-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL Certified, CSA
For through-hole type, refer to representative part number: 113-8825 113-8825
TQ2 Series, Latching These low profile PCB surface mount relays are only 6mm high yet offer a 2A capacity and high sensitivity.
Flat, compact body and low profile surface mount terminals High frequency characteristics Compatible with automatic SMD insertion Low thermal EMF (approx. 2 μV) Nominal operating power: 280 mW / 1 coil latching type: 200 mW Ideal for communication applications, measurement, QA equipment, etc.
Feature
Specification
*Coil voltage: 5V dc*Contact configuration: DPDT*Mounting type: surface mount*Maximum switching voltage AC: 125V ac*Maximum switching voltage DC: 220V dc*Maximum switching power DC: 60 W*Length: 14mm*Depth: 9mm*Height: 5.6mm*Dimensions: 14 x 5.6 x 9mm*Terminal type: SMD tab*Switching current: 2A*Coil power: 70mW*Code number: 699-6263

Ulasan Produk

Tidak ada ulasan