Panasonic Latching Relay DPDT 4.5V dc 1 set of 40

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-8059-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL Certified, CSA, BSI
TX Series - InrushThis miniature PCB mount relay allows you to handle 7.5 A inrush current. This compact PCB relay also offers high contact capacity and excellent vibration/shock resistance. The relay is sealed for automatic cleaning. Main Applications
Feature
Specification
*Quantity: 1 tube (40 pieces)*Coil voltage: 4.5V dc*Contact configuration: DPDT*Mounting type: PCB mount*Maximum switching voltage AC: 250V ac*Maximum switching voltage DC: 220V dc*Maximum switching power DC: 60 W*Length: 15mm*Depth: 7.4mm*Height: 8.2mm*Dimensions: 15 x 8.2 x 7.4mm*Terminal type: Through hole*Switching current: 7.5A*Operating temperature Min: -40°C*Code number: 173-8991

Ulasan Produk

Tidak ada ulasan