Panasonic Latching Relay DPDT 12V dc 1 set of 50

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number65-8059-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL Certified, CSA
For through-hole type, refer to representative part number: 113-8825 113-8825
TQ2 Series, Latching These low profile PCB surface mount relays are only 6mm high yet offer a 2A capacity and high sensitivity.
Flat, compact body and low profile
Feature
Specification
*Quantity: 1 tube (50 pieces)*Coil voltage: 12V dc*Contact configuration: DPDT*Mounting type: PCB mount*Maximum switching voltage AC: 125V ac*Maximum switching voltage DC: 220V dc*Maximum switching power DC: 60 W*Length: 14mm*Depth: 11.5mm*Height: 5.6mm*Dimensions: 14 x 5.6 x 11.5mm*Terminal type: Surface mount*Application type: Multipurpose*Operating temperature range: -40 -> +85°C*Code number: 173-8976

Ulasan Produk

Tidak ada ulasan