Panasonic Latching Relay DPDT 12V dc 1 set of 40

Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number65-8095-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL certified, CSA, BSI
TX2 Series, Latching These surface mount PCB relays have a breakdown voltage of 2000 V ac, excellent surge resistance, vibration and shock resistance. Typical applications for these surface mount PCB relays include communications, metering, security, consumer electronics, automotive and medical.
Feature
Specification
*Quantity: 1 tube (40 pieces)*Coil voltage: 12V dc*Contact configuration: DPDT*Mounting type: Surface mount*Maximum switching voltage DC: 220V dc*Maximum switching power DC: 60 W*Length: 15mm*Depth: 7.4mm*Height: 8.2mm*Dimensions: 15 x 8.2 x 7.4mm*Terminal type: Through hole*Application type: Automotive*Life span: 100 million mechanical operations*Code number: 173-8997

Ulasan Produk

Tidak ada ulasan