Panasonic Film Capacitor, 250V dc, 220nF, ±10%

Sebelum PPN:
Rp86.900
Spesifikasi
Capacitance220nF
Dimensions (mm)5.5x10.5x12
FeatureMetallized Polyester Capacitor ECQE Series 100 -> 630 V. Non-inductive structure using metallized polyester film. Flame-retardant epoxy resin exterior. Self-healing and highly reliable. Excellent electrical properties. Flame-retardant exterior.
Height (mm)10.5
Lead Spacing (mm)10
Lead Wire Diameter (mm)0.6
Length (mm)12
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesECQE
Surface Mount DeviceThrough hole
Temperature CharacteristicsPolyester
Tolerance±10%
Voltage (V)250dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Terminal specifications: Through-hole mounting

Ulasan Produk

Tidak ada ulasan