Panasonic Film Capacitor, 100V dc, 3.3μF, ±10%

Sebelum PPN:
Rp379.900
Spesifikasi
Capacitance3.3μF
Dimensions (mm)8.5x16.5x18.5
FeatureMetallized Polyester Capacitor ECQE Series 100 -> 630 V. Non-inductive structure using metallized polyester film. Flame-retardant epoxy resin exterior. Self-healing and highly reliable. Excellent electrical properties. Flame-retardant exterior.
Height (mm)16.5
Lead Spacing (mm)15
Length (mm)18.5
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesECQE
Surface Mount DeviceThrough hole
Temperature CharacteristicsPolyester
Tolerance±10%
Voltage (V)100dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Terminal specifications: Through-hole mounting

Ulasan Produk

Tidak ada ulasan