Panasonic Film capacitor 800V dc 35μF ±10%

Sebelum PPN:
Rp749.900
Spesifikasi
AS ONE Part Number65-7030-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Metallized Polypropylene Film Capacitors deliver 35μF of capacitance at a rated 800Vdc operating voltage. Mainly used in DC filtering, DC link circuits, solar inverters, wind power generation and other applications High safety Long product life, high reliability Low loss, low ESR Flame retardant Operating temperature range: -40→40°C+105 Hey.
Feature
Specification
*Capacitance: 35μF *Voltage: 800V dc *Mounting type: Through hole *Tolerance: ±10% *Series: EZPV

Ulasan Produk

Tidak ada ulasan