Panasonic Film capacitor 630V dc 470nF ±5% 1 bag 500 pieces

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-6943-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type Powder resin coating Large capacity range
Feature
Specification
*Capacitance: 470nF*Voltage: 630V dc*Mounting type: Through hole*Tolerance: ±5%*Series: ECQE(F)*Lead spacing: 22.5mm*Length: 26mm*Depth: 9.3mm*Height : 18.5mm*Dimensions: 9.3 x 18.5 x 26mm*Temperature characteristics: Polyester*Terminal specifications: Through-hole mounting*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan