Panasonic Film capacitor 630V dc 220nF ±5% 1 bag 5 pieces

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number65-7159-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type Powder resin coating Large capacity range
Feature
Specification
*Capacitance: 220nF*Voltage: 630V dc*Mounting type: Through hole*Tolerance: ±5%*Series: ECQE(F)*Lead spacing: 15mm*Length: 18.5mm*Depth: 9mm*Height: 16.5mm*Dimensions: 9 x 16.5 x 18.5mm*Temperature characteristics: Polyester*Terminal specifications: Through-hole mounting*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan