Panasonic Film capacitor 630V dc 2.2μF ±5% 1 bag 5 pieces

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number65-6952-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-inductive structure with flame-retardant plastic case using metallized polypropylene film Compact size Excellent frequency characteristics Low loss Flame-retardant plastic case and non-flammable resin Low hum noise Active filter circuit High frequency circuit
Feature
Specification
*Capacitance: 2.2μF*Voltage: 630V dc*Mounting type: Through hole*Tolerance: ±5%*Series: ECWFE*Lead spacing: 27.5mm*Length: 31mm*Depth: 13mm*Height: 23mm* Dimensions: 31 x 13 x 23mm *Temperature characteristics: Polypropylene *Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan