Panasonic Film capacitor 630V dc 2.2μF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp879.900
Spesifikasi
AS ONE Part Number65-7016-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polyester capacitor ECQE series 100 → 630 V
Non-inductive structure using metallized polyester film Flame-retardant epoxy resin exterior High reliability with self-healing properties Excellent electrical properties Flame-retardant exterior
Feature
Specification
*Capacitance: 2.2μF *Voltage: 630V dc *Mounting type: Through hole *Tolerance: ±10% *Series: ECQE *Lead spacing: 27.5mm *Length: 31mm *Depth: 19.5mm *Height: 29mm *Dimensions: 19.5 x 29 x 31mm *Temperature characteristics: Polyester *Terminal specifications: Through-hole mounting *Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan