Panasonic Film capacitor 630V dc 10nF ±5% 1 bag 25 pieces

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-7127-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type Powder resin coating Large capacity range
Feature
Specification
*Capacitance: 10nF*Voltage: 630V dc*Mounting type: Through hole*Tolerance: ±5%*Series: ECQE(F)*Lead spacing: 10mm*Length: 12mm*Depth: 4.5mm*Height: 7.5mm*Dimensions: 4.5 x 7.5 x 12mm*Temperature characteristics: Polyester*Terminal specifications: Through-hole mounting*Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan