Panasonic Film capacitor 50V dc 680pF ±5% 1 bag 10 pieces

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-7207-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ECHU(X) Series PPS Film Chip Capacitors Panasonic ECHU(X) film capacitors made from laminated metallized PPS film have a mold-less structure. This film capacitor is suitable for 85°C, 85% RH, WV
Can withstand x 1.0 conditions for 500 hours. Ideal for reflow soldering.
Product features:
Compact design, lightweight design, and low ESR for reflow soldering.
Feature
Specification
*Capacitance: 680pF*Voltage: 50V dc*Mounting type: Surface mount*Tolerance: ±5%*Series: ECHU(X)*Length: 2mm*Depth: 1.25mm*Height: 0.9mm*Dimensions: 2 x 1.25 x 0.9mm*Temperature characteristics: PPS*Terminal specifications: Surface mount*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan