Panasonic Film capacitor 450V dc 4.7μF ±5% 1 bag 50 pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7174-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECWF(A) Metallized Polypropylene Film Capacitor Panasonic ECWF(A) film capacitor is a compact solution designed for high current and high frequency environments. It features excellent frequency characteristics, low noise generation, and safety-conscious manufacturing technology.
Low loss, low noise, compact size - ECQE(H) and ECWF(S) series
Feature
Specification
*Capacitance: 4.7μF *Voltage: 450V dc *Mounting type: Through hole *Tolerance: ±5%*Series: ECWF(J)*Lead spacing: 22.5mm*Length: 25.3mm*Depth: 11.7mm* Height: 16.4mm*Dimensions: 25.3 x 11.7 x 16.4mm*Temperature characteristics: Metallized polypropylene*Terminal specifications: Through-hole mounting*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan