Panasonic Film capacitor 400V dc 22nF ±5% 1 bag 500 pieces

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-7019-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type powder resin coating Large capacity range available Wide voltage range available.
Purpose
ECQE(F) capacitors are recommended for general use.
Feature
Specification
*Capacitance: 22nF*Voltage: 400V dc*Mounting type: Through hole*Tolerance: ±5%*Series: ECQE(F)*Lead spacing: 7.5mm*Length: 10.3mm*Depth: 4.8mm*Height Size: 7.9mm*Dimensions: 4.8 x 7.9 x 10.3mm*Temperature characteristics: Polyester*Terminal specifications: Through-hole mounting*Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan