Panasonic Film capacitor 400V dc 1μF ±5% 1 bag 5 pieces

Sebelum PPN:
Rp579.900
Spesifikasi
AS ONE Part Number65-7162-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polypropylene, for high frequency, ECWF series, 400V
Non-inductive construction using metallized polypropylene coating Fire-resistant epoxy plastic coating Low loss Excellent frequency characteristics Main applications: High frequency, high current circuits
Feature
Specification
*Capacitance: 1μF *Voltage: 400V dc *Mounting type: Through hole *Tolerance: ±5% *Lead spacing: 25mm *Length: 28mm *Depth: 15mm *Height: 22mm *Dimensions: 28 x 15 x 22mm*Temperature characteristics: Polypropylene*Terminal specifications: Through-hole mounting*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan