Panasonic Film capacitor 400V dc 1μF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7161-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polyester capacitor ECQE series 100 → 630 V
Non-inductive structure using metallized polyester film Flame-retardant epoxy resin exterior High reliability with self-healing properties Excellent electrical properties Flame-retardant exterior
Feature
Specification
*Capacitance: 1μF*Voltage: 400V dc*Mounting type: Through hole*Tolerance: ±10%*Series: ECQE*Lead spacing: 22.5mm*Length: 26mm*Depth: 8.5mm*Height: 18mm* Dimensions: 8.5 x 18 x 26mm*Temperature characteristics: Polyester*Terminal specifications: Through-hole mounting*Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan