Panasonic Film capacitor 400V dc 100nF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7162-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polyester capacitor ECQE series 100 → 630 V
Non-inductive structure using metallized polyester film Flame-retardant epoxy resin exterior High reliability with self-healing properties Excellent electrical properties Flame-retardant exterior
Feature
Specification
*Capacitance: 100nF*Voltage: 400V dc*Mounting type: Through hole*Tolerance: ±10%*Series: ECQE*Lead spacing: 10mm*Length: 12mm*Depth: 6.3mm*Height: 12mm*Dimensions : 6.3 x 12 x 12mm *Temperature characteristics: Polyester *Terminal specifications: Through-hole mounting *Lead diameter: 0.6mm

Ulasan Produk

Tidak ada ulasan