Panasonic Film capacitor 275V ac 680nF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-7182-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60384-14 EN60384-14 UL60384-14 CAN/CSA E60384-14
It is designed to be connected directly to the power distribution system, but should not be used where capacitor failure could result in electric shock.
UL, CSA, VDE
ECQUA series 20 mm lead Panasonic ECQUA film capacitors are equipped with a safety mechanism to provide a highly safe solution. These fi
Feature
Specification
* Capacitance: 680nF * Voltage: 275V ac * Mounting type: Through hole * Tolerance: ±10% * Series: ECQUA * Lead spacing: 22.5 mm * Suppression class: X2 * Length: 26 mm * Depth: 10 mm * Height Size: 17mm*Dimensions: 26 x 10 x 17mm*Temperature characteristics: Polypropylene*Terminal specifications: Through-hole mounting*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan