Panasonic Film capacitor 250V dc 10μF ±5%

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7172-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type Powder resin coating Large capacity range
Feature
Specification
*Capacitance: 10μF*Voltage: 250V dc*Mounting type: Radial*Tolerance: ±5%*Series: ECQE(F)*Lead spacing: 27.5mm*Length: 31mm*Depth: 15.9mm*Height: 25.8mm*Dimensions: 31 x 15.9 x 25.8mm*Temperature characteristics: Polyester*Terminal specifications: Radial*Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan