Panasonic Film capacitor 250V dc 10μF ±10%

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-6940-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECQE(F) Polyester Film Capacitors Panasonic ECQE(F) film capacitors with a flame-retardant epoxy resin coating have a metallized polyester film construction. These polyester capacitors are self-healing, non-inductive, and exhibit excellent electrical properties.
Lead wire type Powder resin coating Large capacity range
Feature
Specification
*Capacitance: 10μF*Voltage: 250V dc*Mounting type: Radial*Tolerance: ±10%*Series: ECQE*Lead spacing: 22.5mm*Length: 31mm*Depth: 15.9mm*Height: 30.8mm* Dimensions: 31 x 15.9 x 30.8mm *Temperature characteristics: Polyester *Terminal specifications: Radial *Lead diameter: 0.8mm

Ulasan Produk

Tidak ada ulasan