Panasonic Film capacitor 250V dc 100nF ±10% 1 set 1500 pieces

Sebelum PPN:
Rp54.999.900
Spesifikasi
AS ONE Part Number65-7055-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ECWU (C) Plastic Film Capacitor Panasonic ECWU (C) film capacitor features a moldless structure and uses laminated metallized PEN film as the dielectric.
Small and lightweight, ideal for reflow soldering.
Applications Panasonic ECWU(C) film capacitors are suitable for general applications such as bypassing and coupling.
Feature
Specification
*Quantity: 1 reel (1500 pieces)*Capacitance: 100nF*Voltage: 250V dc*Mounting type: Surface mount*Tolerance: ±10%*Series: ECWU(C)*Length: 6mm*Depth: 5mm*Height: 3.8mm*Dimensions: 6 x 5 x 3.8mm*Temperature characteristics: Polyethylene naphthalate*Terminal specifications: Surface mount*Package/Case: 2420

Ulasan Produk

Tidak ada ulasan