Panasonic Film capacitor 100V dc 220nF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7062-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polyester capacitor ECQE series 100 → 630 V
Non-inductive structure using metallized polyester film Flame-retardant epoxy resin exterior High reliability with self-healing properties Excellent electrical properties Flame-retardant exterior
Feature
Specification
*Capacitance: 220nF *Voltage: 100V dc *Mounting type: Through hole *Tolerance: ±10% *Series: ECQE *Temperature characteristics: Polyester *Terminal specifications: Through hole mounting *Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan