Panasonic Film capacitor 100V dc 1μF ±10% 1 bag 5 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7062-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metallized polyester capacitor ECQE series 100 → 630 V
Non-inductive structure using metallized polyester film Flame-retardant epoxy resin exterior High reliability with self-healing properties Excellent electrical properties Flame-retardant exterior
Feature
Specification
*Capacitance: 1μF*Voltage: 100V dc*Mounting type: Through hole *Tolerance: ±10%*Series: ECQE*Lead spacing: 10mm*Length: 12mm*Depth: 6.7mm*Height: 14mm*Dimensions : 6.7 x 14 x 12mm *Temperature characteristics: Polyester *Terminal specifications: Through-hole mounting *Lead diameter: 0.6mm

Ulasan Produk

Tidak ada ulasan