Panasonic Film capacitor 1.1kV dc 30μF ±10% 1 bag 50 pieces

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number65-7025-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Metallized Polypropylene Film Capacitors offer 30 μF of capacitance at a rated voltage of 1100 V DC. Mainly used in applications such as DC filtering, DC link circuits, solar inverters and wind power generation High safety Long product life, high reliability Low losses, low ESR Flame retardant Operating temperature range: -40 → 40 °C +105 Hey.
Feature
Specification
*Capacitance: 30μF *Voltage: 1.1kV dc *Mounting type: Through hole *Tolerance: ±10% *Series: EZPV

Ulasan Produk

Tidak ada ulasan