Panasonic Electrolytic capacitor 270μF 35V DC 1 box 500 pieces (Elco)

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-6965-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZA Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors have ± 20% tolerance and 35V voltage. Size code G with 270 μF capacitance and ultra-low ESR from 20 mΩ to 45 mΩ. 10000 hours at 105 °C (105 °C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
* Capacitance: 270μF * Voltage: 35V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +105°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan