Panasonic Electrolytic capacitor 220μF 25V DC 1 box 1000 pieces

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number65-6966-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PanasonicZE series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ±20% and use a voltage of 25V. Size code F has a capacitance of 470μF and achieves an ultra-low ESR of 20mΩ→40mΩ. Durability: 2000 hours (145°C (high temperature/long life)) This is a taping product for automatic insertion. Compliant with AEC-Q200.
Feature
Specification
* Capacitance: 220μF * Voltage: 25V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 8 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 8mm * Operating temperature Max: +145°C * Lead Spacing: 3.5mm

Ulasan Produk

Tidak ada ulasan