Panasonic Electrolytic capacitor 220μF 25V DC 1 box 1000 pieces

Sebelum PPN:
Rp37.999.900
Spesifikasi
AS ONE Part Number65-6964-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ±20% and a voltage usage of 25V. Featuring a capacitance of 470μF, size code G12, and ultra-low ESR of 16mΩ to 32mΩ. Durability: 4000 hours (125°C) (high ripple current) This is a taping product for automatic insertion. Compliant with AEC-Q200.
Feature
Specification
* Capacitance: 220μF * Voltage: 25V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 8 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 8mm * Operating temperature Max: +125°C * Leads Spacing: 3.5mm

Ulasan Produk

Tidak ada ulasan