Panasonic Electrolytic capacitor 100μF 10V dc 1 bag 20 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-7151-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Aluminum Electrolytic V-Type FN Series Capacitors are vibration resistant surface mount capacitors with 100μF capacitance. This capacitor is primarily used in industrial, infrastructure, and automotive applications. Expected lifespan is 2000 hours at temperatures up to 105 degrees.AEC-Q200 compliant
Feature
Specification
* Capacitance: 100μF * Voltage: 10V dc * Mounting type: Surface mount * Technology: Electrolytic * Dimensions: 5 x 5.8mm * Length: 5.8mm * Diameter: 5mm * Operating temperature Max: +105°C * Lead spacing: 1.5mm

Ulasan Produk

Tidak ada ulasan