Panasonic Eight-free switch White For 4

Sebelum PPN:
Rp1.999.900
Spesifikasi
Connectable Wire (mm²)0.75 to 2 (stranded wire)
Current Consumption (mA)Signal: 9
Frequency (kHz)Signal output: 10±1
Number of switches4
Rated Input Voltage (V)Signal: ±24
Temperature riseOuter part: 10°C or less
Transmission MethodSignal: interrupt type time division multiplexing
TypeSignals: Start signal, channel signal, load control signal, monitor signal, end signal
Voltage Rating (V)Range: ±18 to ±30 (signal)
Wiring ConnectionSignal: 2-wire non-polarized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan