Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 270μF 35V DC 1 set 500 pieces

Sebelum PPN:
Rp31.999.900
Spesifikasi
AS ONE Part Number65-6973-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. The rated voltage is 25 V, the capacitance is 270 uF, and the maximum temperature range is 125 °C. Achieves high safety with a compact design. The ESR value is 16 mΩ and all dimensions are 10 x 10.5 mm. Durability: 4000 hours (125°C High ripple current (75 → 118% higher than ZC series) upon request
Feature
Specification
*Quantity: 1 reel (500 pieces) *Technology: Hybrid *Capacitance: 270μF *Voltage: 35V dc *Mount type: Surface mount *Equivalent series resistance: 16mΩ *Lead spacing: 3.1mm *Tolerance: ±20 %*Length: 10.5mm*Height: 10mm*Dimensions: 10 x 10.5mm*Series: ZT*Electrolyte type: Solid*Diameter: 10mm

Ulasan Produk

Tidak ada ulasan