Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 100μF 25V DC 1 bag 5 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7095-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic introduces the highly reliable and compact ZKU series conductive polymer hybrid electrolytic capacitors, reducing the number and size of capacitors and contributing to reduced board space. They can also withstand high current application conditions in automotive and industrial applications and are available in vibration-resistant formats. Panasonic ZKU series electrolytic capacitors are conductive polymer hybrid type. Equipped with 50mΩ ESR, this product can be made vibration-proof according to demand. They are used in a variety of electronic circuits, including audio/visual equipment, home appliances, computers, and measurement equipment. Compared to the ZK series, the capacitance is larger.Low ESRAEC-Q200 compliant RoHS compliant (as of October 2022)
Feature
Specification
*Technology: Polymer, Hybrid *Capacitance: 100μF*Voltage: 25V*Equivalent series resistance: 50mΩ*Lead spacing: 1.8mm*Tolerance: ±20%*Length: 5.8mm*Operating temperature Max: +125°C* Dimensions: 6.3 (Dia) x 5.8mm*Series: ZKU*Lifespan: 4000h

Ulasan Produk

Tidak ada ulasan