Panasonic Conductive polymer aluminum electrolytic capacitor 820μF 16V DC 1 bag 2 pieces

Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number65-6977-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PanasonicOS-CON is a solid aluminum capacitor using highly conductive polymer. OS-CON boasts low equivalent series resistance (ESR), excellent noise reduction capabilities, and frequency characteristics. In addition, OS-CON has a long life and has a solid electrolyte, so its ESR hardly changes even at low temperatures. It has a capacitance of 820μF. Long life, excellent temperature characteristics, high voltage and high reliability, lead free
Feature
Specification
*Capacitance: 820μF *Voltage: 16V dc *Mounting type: Surface mount *Technology: Polymer *Dimensions: 10x10.3mm *Length: 10mm *Diameter: 10mm *Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan