Panasonic Capacitor 4.7μF 25V DC 1 bag 5 pieces (Elco)

Sebelum PPN:
Rp51.900
Spesifikasi
AS ONE Part Number65-7175-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum electrolytic capacitor KS series 85°C
Panasonic KS Type A electrolytic capacitors are a low profile solution with a height of only 5 mm. This radial capacitor has a durability of 1000 hours at +85°C.
Small profile High reliability Long life Low impedance High ripple current.
Applications Panasonic KS series type A electrolytic capacitors are highly reliable and
Feature
Specification
*Capacitance: 4.7μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 4 (Dia.) x 5mm*Height: 5mm*Operating temperature Min: -40°C*Diameter: 4mm* Operating temperature Max: +85°C*Lead spacing: 1.5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan