Panasonic Capacitor 33μF 80V DC 1 set 500 pieces

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number65-7063-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEC-Q200 certified
FK Series Panasonic FK series electrolytic capacitors have a long lifespan of 2000 to 5000 hours (depending on case size) at +105°C. Contributes to miniaturization. Compared to the FC series, the size is 30 → 40% smaller and the impedance is 40 → 60% lower.
Product features:
Low ESR
High reliability, high ripple current, low impedance, long life surface mount applications:
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 33μF*Voltage: 80V dc*Mounting type: Surface mount*Technology: Electrolytic*Dimensions: 8 (Dia.) x 10.2mm*Height: 10.2mm* Operating temperature Min: -55°C*Diameter: 8mm*Operating temperature Max: +105°C*Life span: 2000h*Equivalent series resistance: 1.3Ω

Ulasan Produk

Tidak ada ulasan