Panasonic Capacitor 330μF 2.5V DC 1 set 3500 pieces

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7062-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic SP-CAP SX Series Conductive Polymer Aluminum Electrolytic Capacitor Panasonic's SX series polymer capacitors belong to the extensive SP-CAP series. This conductive aluminum electrolytic capacitor features high capacitance up to 560 μF and ultra-low ESR (4.5 to 9 m). It also has a high ripple current of 8500 mArms. This application has stable frequency and temperature characteristics.
Feature
Specification
*Quantity: 1 reel (3500 pieces) *Technology: Polymer *Capacitance: 330μF *Voltage: 2.5V dc *Mount type: Surface mount *Equivalent series resistance: 9mΩ *Tolerance: ±20% *Length: 7.3mm * Depth: 4.3mm * Height: 1.9mm * Dimensions: 7.3 x 4.3 x 1.9mm * Series: SP-CAP SX * Dissipation tangent: 6%

Ulasan Produk

Tidak ada ulasan