Panasonic Capacitor 220μF, 100V dc, EEETK2A221AM

Sebelum PPN:
Rp87.900
Spesifikasi
Capacitance220μF
Dimensions (mm)18(Dia.)x16.5
Height (mm)16.5
Lead Spacing (mm)6.7
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCar: AEC-Q200
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)100dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TK High-Temperature Reflow Series. Panasonic medium-sized TK Series Type V electrolytic capacitors offer a 2000-hour endurance at +125°C. These surface-mount capacitors can withstand high reflow temperatures. AEC-Q200 qualified (some deviations apply). High ripple current. High reliability. Low impedance. Long life. Surface mount. Applications. Panasonic medium-sized TK Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, power supplies, measuring instruments, inverters, motor drivers, HEMS, BEMS, and FEMS. Other suitable applications include ICT applications such as base stations, PCs, data centers, and wireless charging. TK Series Type V medium-sized aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include medical equipment, office equipment, power tools, lighting, power management, safety, and automotive infotainment and comfort accessories.

Ulasan Produk

Tidak ada ulasan