Panasonic Capacitor 2200μF, 63V dc, ECA1JM222

Sebelum PPN:
Rp96.900
Spesifikasi
Capacitance2200μF
Dimensions (mm)18(Dia.)x35.5
Height (mm)35.5
Lead Spacing (mm)7.5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesM-A
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)63dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M Series Type A Electrolytic Capacitors. Panasonic M Series Type A Electrolytic Capacitors boast an excellent durability of 2000 hours at +85°C. Smaller than the SU Series. High reliability. High ripple current. Low impedance. Long life. Comes with an outer sleeve. Applications. Panasonic M Series Type A Electrolytic Capacitors are highly reliable and suitable for general-purpose applications and industrial equipment.

Ulasan Produk

Tidak ada ulasan